Shop EEVELLE
See all product information
Create Account
Boat Cover CUDDY CABIN Inboard Fits 20ft 6in L up to 102in W Khaki
Mfr # SCVCDY20102-KHA
Zoro # G311553407
product price:Â
$
513.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 20'6" LENGTH up to 102" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
CUDDY CABIN Inboard
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCVCDY20102-KHA
- Zoro #
- G311553407
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 20'6" LENGTH up to 102" WIDTH
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- For Use With
- CUDDY CABIN Inboard
- Color
- Khaki
- Series
- Silvercloud
- Item
- Boat Cover