Shop EEVELLE
See all product information
Create Account
Boat Cover CUDDY CABIN Inboard Fits 23ft 6in L up to 102in W Green
Mfr # WSVCDY23102-HTR
Zoro # G311573962
product price:Â
$
782.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 23'6" LENGTH up to 102" WIDTH
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
CUDDY CABIN Inboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSVCDY23102-HTR
- Zoro #
- G311573962
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- Fits 23'6" LENGTH up to 102" WIDTH
- Item
- Boat Cover
- Series
- Windstorm
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Color
- Green
- For Use With
- CUDDY CABIN Inboard