Shop EEVELLE
See all product information
Create Account
Boat Cover CUDDY CABIN Inboard Fits 25ft 6in L up to 120in W Khaki
Mfr # WSVCDY25120-KHA
Zoro # G311574143
product price:Â
$
841.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 25'6" LENGTH up to 120" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
For Use With
CUDDY CABIN Inboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSVCDY25120-KHA
- Zoro #
- G311574143
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- Fits 25'6" LENGTH up to 120" WIDTH
- Item
- Boat Cover
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Series
- Windstorm
- Color
- Khaki
- For Use With
- CUDDY CABIN Inboard