Shop EEVELLE

Boat Cover CUDDY CABIN Inboard Fits 27ft 6in L up to 120in W Charcoal

  • Mfr # WSVCDY27120-CHL
  • Zoro # G111574565

product price: 
$
911.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 27'6" LENGTH up to 120" WIDTH
For Use With
CUDDY CABIN Inboard
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WSVCDY27120-CHL
Zoro #
G111574565
UPC #
-
Country of Origin
United States

Details

Application
Fits 27'6" LENGTH up to 120" WIDTH
Color
Charcoal
For Use With
CUDDY CABIN Inboard
Item
Boat Cover
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric

Ratings & reviews