Shop EEVELLE
See all product information
Create Account
Boat Cover CUDDY CABIN Inboard Fits 30ft 6in L up to 120in W Green
Mfr # WSVCDY30120-HTR
Zoro # G511562209
product price:Â
$
957.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 30'6" LENGTH up to 120" WIDTH
For Use With
CUDDY CABIN Inboard
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSVCDY30120-HTR
- Zoro #
- G511562209
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- Fits 30'6" LENGTH up to 120" WIDTH
- Item
- Boat Cover
- For Use With
- CUDDY CABIN Inboard
- Series
- Windstorm
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Color
- Green