Shop EEVELLE
See all product information
Create Account
Boat Cover CUDDY CABIN Inboard Fits 33ft 6in L up to 120in W Royal
Mfr # SCVCDY33120-RYL
Zoro # G311536288
product price:Â
$
689.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 33'6" LENGTH up to 120" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
CUDDY CABIN Inboard
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCVCDY33120-RYL
- Zoro #
- G311536288
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- Fits 33'6" LENGTH up to 120" WIDTH
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- For Use With
- CUDDY CABIN Inboard
- Color
- Royal
- Item
- Boat Cover
- Series
- Silvercloud