
Boat Cover CUDDY CABIN Inboard Fits 34ft 6in L up to 120in W Red
Mfr # WSVCDY34120-RED
Zoro # G011565663
product price:Â $957.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 34'6" LENGTH up to 120" WIDTH
For Use With
CUDDY CABIN Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSVCDY34120-RED
Zoro #
G011565663
UPC #
-
Country of Origin
United States
Details
Application
Fits 34'6" LENGTH up to 120" WIDTH
Color
Red
For Use With
CUDDY CABIN Inboard
Item
Boat Cover
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.