Shop EEVELLE

Boat Cover CUDDY CABIN, Outboard Fits 13ft 6in L up to 96in W Navy

  • Mfr # SCVCDY1396B-NVY

  • Zoro # G111549150


product price: 
$
432.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 13'6" LENGTH up to 96" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
CUDDY CABIN w/ Outboard
Series
Silvercloud
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SCVCDY1396B-NVY
Zoro #
G111549150
UPC #
-
Country of Origin
United States
Application
Fits 13'6" LENGTH up to 96" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
CUDDY CABIN w/ Outboard
Color
Navy
Series
Silvercloud
Item
Boat Cover

Ratings & reviews