Shop EEVELLE
See all product information
Create Account
Boat Cover CUDDY CABIN, Outboard Fits 26ft 6in L up to 120in W Burgundy
- Mfr # SCVCDY26120B-BRG
- Zoro # G311557368
product price:Â
$
642.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 26'6" LENGTH up to 120" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
CUDDY CABIN w/ Outboard
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCVCDY26120B-BRG
- Zoro #
- G311557368
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- Fits 26'6" LENGTH up to 120" WIDTH
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Color
- Burgundy
- For Use With
- CUDDY CABIN w/ Outboard
- Item
- Boat Cover
- Series
- Silvercloud