Shop EEVELLE
See all product information
Create Account
Boat Cover CUDDY CABIN, Outboard Fits 26ft 6in L up to 120in W Red
- Mfr # SFVCDY26120B-RED
- Zoro # G311570237
product price:Â
$
1,448.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 26'6" LENGTH up to 120" WIDTH
Material
SUNFLAIR Fabric
For Use With
CUDDY CABIN w/ Outboard
Series
Windstorm Elite Sunflair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFVCDY26120B-RED
- Zoro #
- G311570237
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 26'6" LENGTH up to 120" WIDTH
- Material
- SUNFLAIR Fabric
- For Use With
- CUDDY CABIN w/ Outboard
- Series
- Windstorm Elite Sunflair
- Item
- Boat Cover
- Color
- Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.