Shop EEVELLE
See all product information
Create Account
Boat Cover CUDDY CABIN, Outboard Fits 30ft 6in L up to 120in W Red
Mfr # WSVCDY30120B-RED
Zoro # G311562355
product price:Â
$
957.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 30'6" LENGTH up to 120" WIDTH
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
CUDDY CABIN w/ Outboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSVCDY30120B-RED
- Zoro #
- G311562355
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 30'6" LENGTH up to 120" WIDTH
- Item
- Boat Cover
- Color
- Red
- Series
- Windstorm
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- For Use With
- CUDDY CABIN w/ Outboard