Shop EEVELLE
See all product information
Create Account
Boat Cover CUDDY CABIN, Outboard Fits 31ft 6in L up to 120in W Green
- Mfr # WSVCDY31120B-HTR
- Zoro # G311562577
product price:Â
$
957.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 31'6" LENGTH up to 120" WIDTH
For Use With
CUDDY CABIN w/ Outboard
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSVCDY31120B-HTR
- Zoro #
- G311562577
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 31'6" LENGTH up to 120" WIDTH
- For Use With
- CUDDY CABIN w/ Outboard
- Series
- Windstorm
- Item
- Boat Cover
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Color
- Green