
Boat Cover CUDDY CABIN, Outboard Fits 34ft 6in L up to 120in W Red
Mfr # WSVCDY34120B-RED
Zoro # G011565809
product price:Â $981.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 34'6" LENGTH up to 120" WIDTH
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
CUDDY CABIN w/ Outboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WSVCDY34120B-RED
Zoro #
G011565809
UPC #
-
Country of Origin
United States
Details
Application
Fits 34'6" LENGTH up to 120" WIDTH
Series
Windstorm
Item
Boat Cover
Color
Red
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
CUDDY CABIN w/ Outboard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.