
Boat Cover DAY CRUISER Inboard Fits 29ft 6in L up to 96in W Charcoal
Mfr # SCDAYC2996-CHL
Zoro # G311534079
product price:Â $537.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 29'6" LENGTH up to 96" WIDTH
For Use With
DAY CRUISER Inboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCDAYC2996-CHL
Zoro #
G311534079
UPC #
-
Country of Origin
United States
Details
Application
Fits 29'6" LENGTH up to 96" WIDTH
Color
Charcoal
For Use With
DAY CRUISER Inboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Item
Boat Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.