Shop EEVELLE
See all product information
Create Account
Boat Cover DAY CRUISER Inboard Fits 29ft 6in L up to 96in W Green
Mfr # WSDAYC2996-HTR
Zoro # G211572362
product price:Â
$
735.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 29'6" LENGTH up to 96" WIDTH
For Use With
DAY CRUISER Inboard
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSDAYC2996-HTR
- Zoro #
- G211572362
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 29'6" LENGTH up to 96" WIDTH
- For Use With
- DAY CRUISER Inboard
- Series
- Windstorm
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Color
- Green
- Item
- Boat Cover