
Boat Cover DAY CRUISER Inboard Fits 31ft 6in L up to 96in W Black
Mfr # SCDAYC3196-BLK
Zoro # G711535294
product price:Â $548.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 31'6" LENGTH up to 96" WIDTH
For Use With
DAY CRUISER Inboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCDAYC3196-BLK
Zoro #
G711535294
UPC #
-
Country of Origin
United States
Details
Application
Fits 31'6" LENGTH up to 96" WIDTH
For Use With
DAY CRUISER Inboard
Color
Black
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Item
Boat Cover
Series
Silvercloud
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.