Shop EEVELLE
See all product information
Create Account
Boat Cover DAY CRUISER Inboard Fits 31ft 6in L up to 96in W Navy
Mfr # WSDAYC3196-NVY
Zoro # G911572815
product price:Â
$
770.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 31'6" LENGTH up to 96" WIDTH
For Use With
DAY CRUISER Inboard
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSDAYC3196-NVY
- Zoro #
- G911572815
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- Fits 31'6" LENGTH up to 96" WIDTH
- Color
- Navy
- For Use With
- DAY CRUISER Inboard
- Item
- Boat Cover
- Series
- Windstorm
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric