
Boat Cover DAY CRUISER Inboard Fits 34ft 6in L up to 96in W Black
Mfr # SFDAYC3496-BLK
Zoro # G111572028
product price:Â $1,402.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 34'6" LENGTH up to 96" WIDTH
Material
SUNFLAIR Fabric
For Use With
DAY CRUISER Inboard
Series
Windstorm Elite Sunflair
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SFDAYC3496-BLK
Zoro #
G111572028
UPC #
-
Country of Origin
United States
Details
Application
Fits 34'6" LENGTH up to 96" WIDTH
Material
SUNFLAIR Fabric
Item
Boat Cover
Color
Black
For Use With
DAY CRUISER Inboard
Series
Windstorm Elite Sunflair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.