Shop EEVELLE

Boat Cover DAY CRUISER, Outboard Fits 16ft 6in L up to 96in W Royal

  • Mfr # WSDAYC1696B-RYL

  • Zoro # G711569183


product price: 
$
595.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 16'6" LENGTH up to 96" WIDTH
For Use With
DAY CRUISER w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WSDAYC1696B-RYL
Zoro #
G711569183
UPC #
-
Country of Origin
United States
Application
Fits 16'6" LENGTH up to 96" WIDTH
For Use With
DAY CRUISER w/ Outboard
Item
Boat Cover
Color
Royal
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm

Ratings & reviews