This item is Discontinued.

Eevelle Boat Cover DAY CRUISER, Outboard Fits 25ft 6in L up to 96in W Black SBDAYC2596B-BLK

This item is Discontinued.

Eevelle

Boat Cover DAY CRUISER, Outboard Fits 25ft 6in L up to 96in W Black (Discontinued)

Mfr # SBDAYC2596B-BLK
Zoro # G211543966
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SBDAYC2596B-BLK
Zoro #
G211543966
UPC #
-
Country of Origin
United States

Details

Application
Fits 25'6" LENGTH up to 96" WIDTH
Color
Black
Series
Windstorm Elite
Material
100% GENUINE Sunbrella FABRIC
For Use With
DAY CRUISER w/ Outboard
Item
Sunbrella Boat Cover

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.