
Boat Cover DAY CRUISER, Outboard Fits 25ft 6in L up to 96in W Charcoal
Mfr # WSDAYC2596B-CHL
Zoro # G511571263
product price:Â $712.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 25'6" LENGTH up to 96" WIDTH
For Use With
DAY CRUISER w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSDAYC2596B-CHL
Zoro #
G511571263
UPC #
-
Country of Origin
United States
Details
Application
Fits 25'6" LENGTH up to 96" WIDTH
For Use With
DAY CRUISER w/ Outboard
Color
Charcoal
Item
Boat Cover
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.