
Boat Cover DAY CRUISER, Outboard Fits 28ft 6in L up to 96in W Red
Mfr # SFDAYC2896B-RED
Zoro # G311571494
product price:Â $1,203.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 28'6" LENGTH up to 96" WIDTH
Material
SUNFLAIR Fabric
For Use With
DAY CRUISER w/ Outboard
Series
Windstorm Elite Sunflair
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SFDAYC2896B-RED
Zoro #
G311571494
UPC #
-
Country of Origin
United States
Details
Application
Fits 28'6" LENGTH up to 96" WIDTH
Item
Boat Cover
Material
SUNFLAIR Fabric
For Use With
DAY CRUISER w/ Outboard
Color
Red
Series
Windstorm Elite Sunflair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.