
Boat Cover DAY CRUISER, Outboard Fits 29ft 6in L up to 96in W Black
Mfr # SCDAYC2996B-BLK
Zoro # G511534220
product price:Â $537.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 29'6" LENGTH up to 96" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
DAY CRUISER w/ Outboard
Series
Silvercloud
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCDAYC2996B-BLK
Zoro #
G511534220
UPC #
-
Country of Origin
United States
Details
Application
Fits 29'6" LENGTH up to 96" WIDTH
Color
Black
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
DAY CRUISER w/ Outboard
Item
Boat Cover
Series
Silvercloud
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.