
Boat Cover DAY CRUISER, Outboard Fits 31ft 6in L up to 96in W Khaki
Mfr # WSDAYC3196B-KHA
Zoro # G511572680
product price:Â $770.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 31'6" LENGTH up to 96" WIDTH
For Use With
DAY CRUISER w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSDAYC3196B-KHA
Zoro #
G511572680
UPC #
-
Country of Origin
United States
Details
Application
Fits 31'6" LENGTH up to 96" WIDTH
For Use With
DAY CRUISER w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Item
Boat Cover
Color
Khaki
Series
Windstorm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.