Shop EEVELLE
See all product information
Create Account
Boat Cover DAY CRUISER, Outboard Fits 35ft 6in L up to 96in W Navy
Mfr # WSDAYC3596B-NVY
Zoro # G811573790
product price:Â
$
817.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 35'6" LENGTH up to 96" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
DAY CRUISER w/ Outboard
Series
Windstorm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSDAYC3596B-NVY
- Zoro #
- G811573790
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 35'6" LENGTH up to 96" WIDTH
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- For Use With
- DAY CRUISER w/ Outboard
- Series
- Windstorm
- Item
- Boat Cover
- Color
- Navy