Shop EEVELLE
See all product information
Create Account
Boat Cover DECK BOAT Low Rails Inboard Fits 22ft 6in L up to 102in W Royal
- Mfr # SCDEK22102-RYL
- Zoro # G311544955
product price:Â
$
513.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 22'6" LENGTH up to 102" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
DECK BOAT - Low Rails Inboard
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCDEK22102-RYL
- Zoro #
- G311544955
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- Fits 22'6" LENGTH up to 102" WIDTH
- Color
- Royal
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- For Use With
- DECK BOAT - Low Rails Inboard
- Series
- Silvercloud
- Item
- Boat Cover