
Boat Cover DECK BOAT Low Rails Inboard Fits 30ft 6in L up to 102in W Khaki
Mfr # SFDEK30102-KHA
Zoro # G311563765
product price:Â $1,495.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 30'6" LENGTH up to 102" WIDTH
Material
SUNFLAIR Fabric
Series
Windstorm Elite Sunflair
For Use With
DECK BOAT - Low Rails Inboard
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SFDEK30102-KHA
Zoro #
G311563765
UPC #
-
Country of Origin
United States
Details
Application
Fits 30'6" LENGTH up to 102" WIDTH
Color
Khaki
Material
SUNFLAIR Fabric
Series
Windstorm Elite Sunflair
For Use With
DECK BOAT - Low Rails Inboard
Item
Boat Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.