
Boat Cover DECK BOAT Low Rails, Outboard Fits 20ft 6in L up to 102in W Red
Mfr # WSDEK20102B-RED
Zoro # G311560962
product price:Â $724.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 20'6" LENGTH up to 102" WIDTH
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
DECK BOAT - Low Rails w/ Outboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSDEK20102B-RED
Zoro #
G311560962
UPC #
-
Country of Origin
United States
Details
Application
Fits 20'6" LENGTH up to 102" WIDTH
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Item
Boat Cover
For Use With
DECK BOAT - Low Rails w/ Outboard
Color
Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.