Shop EEVELLE

Boat Cover DECK BOAT Low Rails, Outboard Fits 25ft 6in L up to 102in W Burgundy

  • Mfr # SCDEK25102B-BRG

  • Zoro # G411547009


product price: 
$
548.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 25'6" LENGTH up to 102" WIDTH
For Use With
DECK BOAT - Low Rails w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SCDEK25102B-BRG
Zoro #
G411547009
UPC #
-
Country of Origin
United States

Details

Application
Fits 25'6" LENGTH up to 102" WIDTH
For Use With
DECK BOAT - Low Rails w/ Outboard
Color
Burgundy
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Item
Boat Cover

Ratings & reviews