Shop EEVELLE
See all product information
Create Account
Boat Cover DECK BOAT Low Rails, Outboard Fits 27ft 6in L up to 102in W Khaki
Mfr # WSDEK27102B-KHA
Zoro # G211565777
product price:Â
$
817.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 27'6" LENGTH up to 102" WIDTH
Series
Windstorm
For Use With
DECK BOAT - Low Rails w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSDEK27102B-KHA
- Zoro #
- G211565777
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- Fits 27'6" LENGTH up to 102" WIDTH
- Item
- Boat Cover
- Series
- Windstorm
- For Use With
- DECK BOAT - Low Rails w/ Outboard
- Color
- Khaki
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric