
Boat Cover DECK BOAT Modified V Inboard Fits 16ft 6in L up to 102in W Burgundy
Mfr # SCMVPD16102-BRG
Zoro # G511537092
product price:Â $467.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 16'6" LENGTH up to 102" WIDTH
For Use With
DECK BOAT - Modified V Inboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCMVPD16102-BRG
Zoro #
G511537092
UPC #
-
Country of Origin
United States
Details
Application
Fits 16'6" LENGTH up to 102" WIDTH
For Use With
DECK BOAT - Modified V Inboard
Color
Burgundy
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Item
Boat Cover
Series
Silvercloud
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.