Shop EEVELLE
See all product information
Create Account
Boat Cover DECK BOAT Modified V Inboard Fits 23ft 6in L up to 102in W Khaki
Mfr # WSMVPD23102-KHA
Zoro # G311561013
product price:Â
$
782.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 23'6" LENGTH up to 102" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
DECK BOAT - Modified V Inboard
Series
Windstorm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSMVPD23102-KHA
- Zoro #
- G311561013
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 23'6" LENGTH up to 102" WIDTH
- Color
- Khaki
- Item
- Boat Cover
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- For Use With
- DECK BOAT - Modified V Inboard
- Series
- Windstorm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.