
Boat Cover DECK BOAT Modified V Inboard Fits 28ft 6in L up to 102in W Red
Mfr # SFMVPD28102-RED
Zoro # G511560687
product price:Â $1,577.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 28'6" LENGTH up to 102" WIDTH
Series
Windstorm Elite Sunflair
For Use With
DECK BOAT - Modified V Inboard
Material
SUNFLAIR Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFMVPD28102-RED
Zoro #
G511560687
UPC #
-
Country of Origin
United States
Details
Application
Fits 28'6" LENGTH up to 102" WIDTH
Color
Red
Series
Windstorm Elite Sunflair
For Use With
DECK BOAT - Modified V Inboard
Item
Boat Cover
Material
SUNFLAIR Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.