
Boat Cover DECK BOAT Modified V, Outboard Fits 23ft 6in L up to 102in W Charcoal
Mfr # SFMVPD23102B-CHL
Zoro # G511574035
product price:Â $1,425.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 23'6" LENGTH up to 102" WIDTH
For Use With
DECK BOAT - Modified V w/ Outboard
Series
Windstorm Elite Sunflair
Material
SUNFLAIR Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFMVPD23102B-CHL
Zoro #
G511574035
UPC #
-
Country of Origin
United States
Details
Application
Fits 23'6" LENGTH up to 102" WIDTH
Item
Boat Cover
Color
Charcoal
For Use With
DECK BOAT - Modified V w/ Outboard
Series
Windstorm Elite Sunflair
Material
SUNFLAIR Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.