Shop EEVELLE
See all product information
Create Account
Boat Cover DECK BOAT Modified V, Outboard Fits 25ft 6in L up to 102in W Khaki
- Mfr # WSMVPD25102B-KHA
- Zoro # G311562591
product price:Â
$
782.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 25'6" LENGTH up to 102" WIDTH
For Use With
DECK BOAT - Modified V w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSMVPD25102B-KHA
- Zoro #
- G311562591
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 25'6" LENGTH up to 102" WIDTH
- For Use With
- DECK BOAT - Modified V w/ Outboard
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Series
- Windstorm
- Color
- Khaki
- Item
- Boat Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.