Shop EEVELLE
See all product information
Create Account
Boat Cover DECK BOAT Ski Tower Inboard Fits 20ft 6in L up to 102in W Green
Mfr # WSDKSK20102-HTR
Zoro # G211570023
product price:Â
$
782.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 20'6" LENGTH up to 102" WIDTH
Series
Windstorm
For Use With
DECK BOAT - Ski Tower Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSDKSK20102-HTR
- Zoro #
- G211570023
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 20'6" LENGTH up to 102" WIDTH
- Series
- Windstorm
- Color
- Green
- Item
- Boat Cover
- For Use With
- DECK BOAT - Ski Tower Inboard
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric