
Boat Cover DECK BOAT Ski Tower Inboard Fits 20ft 6in L up to 102in W Red
Mfr # SFDKSK20102-RED
Zoro # G311569620
product price:Â $1,355.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 20'6" LENGTH up to 102" WIDTH
Material
SUNFLAIR Fabric
Series
Windstorm Elite Sunflair
For Use With
DECK BOAT - Ski Tower Inboard
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SFDKSK20102-RED
Zoro #
G311569620
UPC #
-
Country of Origin
United States
Details
Application
Fits 20'6" LENGTH up to 102" WIDTH
Item
Boat Cover
Material
SUNFLAIR Fabric
Series
Windstorm Elite Sunflair
Color
Red
For Use With
DECK BOAT - Ski Tower Inboard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.