
Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 23ft 6in L up to 102in W Khaki
Mfr # SCDKWT23102-KHA
Zoro # G311540612
product price:Â $665.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 23'6" LENGTH up to 102" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
DECK BOAT - Walk Thru Windshield Inboard
Series
Silvercloud
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCDKWT23102-KHA
Zoro #
G311540612
UPC #
-
Country of Origin
United States
Details
Application
Fits 23'6" LENGTH up to 102" WIDTH
Color
Khaki
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
DECK BOAT - Walk Thru Windshield Inboard
Item
Boat Cover
Series
Silvercloud
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.