Shop EEVELLE
See all product information
Create Account
Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 23ft 6in L up to 102in W Navy
Mfr # SCDKWT23102-NVY
Zoro # G311540704
product price:Â
$
665.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 23'6" LENGTH up to 102" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
DECK BOAT - Walk Thru Windshield Inboard
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCDKWT23102-NVY
- Zoro #
- G311540704
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- Fits 23'6" LENGTH up to 102" WIDTH
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Color
- Navy
- For Use With
- DECK BOAT - Walk Thru Windshield Inboard
- Series
- Silvercloud
- Item
- Boat Cover