
Boat Cover DECK BOAT Walk Thru Windshield Inboard Fits 30ft 6in L up to 102in W Khaki
Mfr # WSDKWT30102-KHA
Zoro # G211564060
product price:Â $969.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 30'6" LENGTH up to 102" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
For Use With
DECK BOAT - Walk Thru Windshield Inboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSDKWT30102-KHA
Zoro #
G211564060
UPC #
-
Country of Origin
United States
Details
Application
Fits 30'6" LENGTH up to 102" WIDTH
Color
Khaki
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
For Use With
DECK BOAT - Walk Thru Windshield Inboard
Item
Boat Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.