
Boat Cover DECK BOAT Walk Thru Windshield, Outboard Fits 22ft 6in L up to 102in W Charcoal
Mfr # SCDKWT22102B-CHL
Zoro # G311540780
product price:Â $665.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 22'6" LENGTH up to 102" WIDTH
For Use With
DECK BOAT - Walk Thru Windshield w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCDKWT22102B-CHL
Zoro #
G311540780
UPC #
-
Country of Origin
United States
Details
Application
Fits 22'6" LENGTH up to 102" WIDTH
For Use With
DECK BOAT - Walk Thru Windshield w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Color
Charcoal
Item
Boat Cover
Series
Silvercloud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.