Boat Cover DECK BOAT Walk Thru Windshield, Outboard Fits 23ft 6in L up to 102in W Silver

  • Mfr # SCDKWT23102B-SLR

  • Zoro # G311542586


product price:  $665.99
/ea
Free Shipping & Returns

Key Features

Application
Fits 23'6" LENGTH up to 102" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
DECK BOAT - Walk Thru Windshield w/ Outboard
Series
Silvercloud
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCDKWT23102B-SLR
Zoro #
G311542586
UPC #
-
Country of Origin
United States

Details

Application
Fits 23'6" LENGTH up to 102" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
DECK BOAT - Walk Thru Windshield w/ Outboard
Color
Silver
Series
Silvercloud
Item
Boat Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.