
Boat Cover DECK BOAT Walk Thru Windshield, Outboard Fits 28ft 6in L up to 102in W Royal
Mfr # SCDKWT28102B-RYL
Zoro # G311546041
product price:Â $759.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 28'6" LENGTH up to 102" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
DECK BOAT - Walk Thru Windshield w/ Outboard
Series
Silvercloud
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCDKWT28102B-RYL
Zoro #
G311546041
UPC #
-
Country of Origin
United States
Details
Application
Fits 28'6" LENGTH up to 102" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Color
Royal
For Use With
DECK BOAT - Walk Thru Windshield w/ Outboard
Series
Silvercloud
Item
Boat Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.