
Boat Cover DECK BOAT Walk Thru Windshield, Outboard Fits 29ft 6in L up to 102in W Khaki
Mfr # WSDKWT29102B-KHA
Zoro # G511563886
product price:Â $969.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 29'6" LENGTH up to 102" WIDTH
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
DECK BOAT - Walk Thru Windshield w/ Outboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSDKWT29102B-KHA
Zoro #
G511563886
UPC #
-
Country of Origin
United States
Details
Application
Fits 29'6" LENGTH up to 102" WIDTH
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Item
Boat Cover
For Use With
DECK BOAT - Walk Thru Windshield w/ Outboard
Color
Khaki
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.