Shop EEVELLE
See all product information
Create Account
Boat Cover DRIft BOAT, Outboard Fits 10ft L up to 84in W Green
Mfr # WSDFT1084B-HTR
Zoro # G411567861
product price:Â
$
410.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 10' LENGTH up to 84" WIDTH
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
DRIFT BOAT w/ Outboard
Series
Windstorm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSDFT1084B-HTR
- Zoro #
- G411567861
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 10' LENGTH up to 84" WIDTH
- Color
- Green
- Item
- Boat Cover
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- For Use With
- DRIFT BOAT w/ Outboard
- Series
- Windstorm