
Boat Cover DRIft BOAT, Outboard Fits 10ft L up to 84in W Navy
Mfr # SCDFT1084B-NVY
Zoro # G511549996
product price: $262.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 10' LENGTH up to 84" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
DRIFT BOAT w/ Outboard
Series
Silvercloud
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCDFT1084B-NVY
Zoro #
G511549996
UPC #
-
Country of Origin
United States
Details
Application
Fits 10' LENGTH up to 84" WIDTH
Color
Navy
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
DRIFT BOAT w/ Outboard
Item
Boat Cover
Series
Silvercloud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.