Shop EEVELLE
See all product information
Create Account
Boat Cover DRIft BOAT, Outboard Fits 11ft L up to 84in W Black
- Mfr # SCDFT1184B-BLK
- Zoro # G911550967
product price:Â
$
291.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 11' LENGTH up to 84" WIDTH
For Use With
DRIFT BOAT w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCDFT1184B-BLK
- Zoro #
- G911550967
- UPC #
- -
- Country of Origin
- United States
- Application
- Fits 11' LENGTH up to 84" WIDTH
- For Use With
- DRIFT BOAT w/ Outboard
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Color
- Black
- Series
- Silvercloud
- Item
- Boat Cover