
Boat Cover DRIft BOAT, Outboard Fits 11ft L up to 84in W Khaki
Mfr # SFDFT1184B-KHA
Zoro # G911565756
product price:Â $595.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 11' LENGTH up to 84" WIDTH
For Use With
DRIFT BOAT w/ Outboard
Series
Windstorm Elite Sunflair
Material
SUNFLAIR Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFDFT1184B-KHA
Zoro #
G911565756
UPC #
-
Country of Origin
United States
Details
Application
Fits 11' LENGTH up to 84" WIDTH
Color
Khaki
For Use With
DRIFT BOAT w/ Outboard
Series
Windstorm Elite Sunflair
Material
SUNFLAIR Fabric
Item
Boat Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.