
Boat Cover DRIft BOAT, Outboard Fits 11ft L up to 84in W Navy
Mfr # SFDFT1184B-NVY
Zoro # G911565763
product price:Â $595.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 11' LENGTH up to 84" WIDTH
Series
Windstorm Elite Sunflair
For Use With
DRIFT BOAT w/ Outboard
Material
SUNFLAIR Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFDFT1184B-NVY
Zoro #
G911565763
UPC #
-
Country of Origin
United States
Details
Application
Fits 11' LENGTH up to 84" WIDTH
Color
Navy
Series
Windstorm Elite Sunflair
For Use With
DRIFT BOAT w/ Outboard
Material
SUNFLAIR Fabric
Item
Boat Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.