
Boat Cover DRIft BOAT, Outboard Fits 12ft L up to 84in W Charcoal
Mfr # SCDFT1284B-CHL
Zoro # G911551230
product price:Â $291.99
/ea
Free Shipping & Returns
Key Features
Application
Fits 12' LENGTH up to 84" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
DRIFT BOAT w/ Outboard
Series
Silvercloud
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCDFT1284B-CHL
Zoro #
G911551230
UPC #
-
Country of Origin
United States
Details
Application
Fits 12' LENGTH up to 84" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Color
Charcoal
For Use With
DRIFT BOAT w/ Outboard
Series
Silvercloud
Item
Boat Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.